Shop All Shocks & Struts
Bilstein
FRONT SUSPENSION KIT RAM 1500 4WD;
Mfr # 47-293540
Zoro # G602159813
Free Shipping & Returns
$826.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.15 in
- Height 4.15 in
- Weight 48.5 lbs
- Finish Dampers: Zinc Plated/Springs: Black
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 47-293540
- Zoro # G602159813
- UPC # 651860855998
- Country of Origin United States
- Category Shocks & Struts
Dimensions
Width | 4.15 in |
Height | 4.15 in |
Length | 26.8 in |
Body Diameter (ID) | 60mm |
Details
Weight | 48.5 lbs |
Finish | Dampers: Zinc Plated/Springs: Black |
Features | Perfect ground clearance for the off-road adventurer; 60 mm digressive piston for increased damping control; Adjustable spring seat for increasing ground clearance, lifting or leveling your vehicle, and installing larger tires.; Greater oil capacity to maintain lower temperatures within the shock; Suitable for late model trucks and SUVs with a front coilover suspension; Proudly made in the USA; Limited Lifetime Warranty |
Body Design | Snap Ring Grooved Body (Coilover) |
Spring Seat Included | Yes |
Internal Design | Monotube |
Series | B8 6112 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- TACO MARINE TACO Wedge Plate f/GS-800 GS-900 (WP-800-900)
- SEACHOICE Nickel Plated Brass Snap Kit With Grip Tool - 72 Piece (59443)
- WEATHERTECH No Drill Mud Flaps, Black, 110065-120065 (110065-120065)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- BILSTEIN Infiniti Qx56 10-04/Nissan Armada 14-05 Shock Absorber, 24-197656 (24-197656)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-187563 (33-187563)
- BILSTEIN Jeep Cherokee 17-14:Front Right Strut Assembly, 22-266781 (22-266781)
- SACHS Toyota Camry Le/Se/Xle/Avalon 11-06 Strut, 316430 (316430)
- Bilstein Shocks & Struts