Shop All Aftermarket Steering
Bilstein
FRONT STEERING DAMPER B6 (STEERING DAMPER) CHEVROLET P20 1989-1984, P30 1999-198
Mfr # 24-026451
Zoro # G902181217
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Cantilever
- Finish Yellow Paint
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
- Length 26.8 in
- Width 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-026451
- Zoro # G902181217
- UPC # 651860425665
- Country of Origin Germany
- Category Aftermarket Steering
Dimensions
Length | 26.8 in |
Width | 3.55 in |
Height | 3.55 in |
Details
Lower Mount Type | Cantilever |
Finish | Yellow Paint |
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Weight | 3.09 lbs |
Series | B6 (Steering Damper) |
Upper Mount Type | Stem |
Position | Steering Damper |
Internal Design | Monotube |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE EGR Valve Gasket, GS33702 (GS33702)
- SHOP TUFF Adjustable Folding Tire Rack, 32-48" (STF-28300FTSR)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- BOMAR Off-White Hatch Inspection 10 1/4X14 1/4 (G871122)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- BILSTEIN Ford E150 13-03/E150 Club Wagon 05-03 Steering Damper, 24-174534 (24-174534)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930 (24-158930)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRWA1, NBR (11124)
- Bilstein Aftermarket Steering