Shop All Shocks & Struts
Bilstein
FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) FORD F-150 2013-
Mfr # 24-239394
Zoro # G3217548
product price: $157.00
/ea
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 20.3mm
- Adjustable Non-Adjustable
- Weight 6.15 lbs
- Finish Zinc Plated
- Features Ideal suspension upgrades for lifted trucks and SUVs; Monotube design and patented digressive valving provide maximum stability, control, and comfort; Digressive valving allows the vehicle to react to changing terrain in an instant; With OEM-certified mounting hardware for ease of installation; Zinc coating and clear coat sealant for extra protection; Made in the USA or Germany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-239394
- Zoro # G3217548
- UPC # 651860742618
- Country of Origin United States
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Width | 2.95 in |
Height | 2.95 in |
Collapsed Length (IN) | 16.93 |
Body Diameter (ID) | 46mm |
Collapsed Length (MM) | 430 |
Extended Length (IN) | 21.83 |
Extended Length (MM) | 554.5 |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 20.3mm |
Adjustable | Non-Adjustable |
Weight | 6.15 lbs |
Finish | Zinc Plated |
Features | Ideal suspension upgrades for lifted trucks and SUVs; Monotube design and patented digressive valving provide maximum stability, control, and comfort; Digressive valving allows the vehicle to react to changing terrain in an instant; With OEM-certified mounting hardware for ease of installation; Zinc coating and clear coat sealant for extra protection; Made in the USA or Germany |
Driving Qualifiers | Performance Street, Off Road |
Body Design | Snap Ring Grooved Body (Coilover) |
Handling Characteristic | Performance |
Internal Design | Monotube |
Ride Control/Adjustability | Non- Adjustable |
Budget | Low, Medium |
Series | B8 5100 (Ride Height Adjustable) |
Design | Mono Tube |
Upper Mount Type | Stem |
Description
FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) FORD F-150 2013-2009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER Universal AC Plug - Black (51300)
- HOPKINS Tirehugger Wheel Chocks (RHG11930)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- FJC FJC-4463 Heavy Duty Truck Ac Service Assortment (FJC-4463)
- BILSTEIN Suspension Strut Assembly, 22-267702 (22-267702)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139379 (35-139379)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SILVERADO 35 (24-218023)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER (24-274951)
- BILSTEIN Mazda Miata 97-90 Shock Absorber, 24-014892 (24-014892)
- KYB Shock Absorber, 343177 (343177)
- Bilstein Shocks & Struts