Shop All Shocks & Struts
Bilstein
FRONT SHOCK ABSORBER B8 5100 JEEP WRANGLER 2017-2007, WRANGLER JK 2018
Mfr # 24-186995
Zoro # G202181382
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.1mm
- Adjustable Non-Adjustable
- Length 26.8 in
- Height 2.95 in
- Weight 4.63 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-186995
- Zoro # G202181382
- UPC # 651860597669
- Country of Origin United States
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 2.95 in |
Width | 2.95 in |
Collapsed Length (IN) | 16.41 |
Extended Length (MM) | 700 |
Collapsed Length (MM) | 416.8 |
Body Diameter (ID) | 46mm |
Extended Length (IN) | 27.56 |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.1mm |
Adjustable | Non-Adjustable |
Weight | 4.63 lbs |
Finish | Zinc Plated |
Includes | Black Bellows |
Features | Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Handling Characteristic | Performance |
Budget | Low, Medium |
Series | B8 5100 |
Upper Mount Type | Stem |
Body Design | Smooth Body (Non-Coilover) |
Internal Design | Monotube |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Use To Remove Moderate To Heavy Oxidation/ Scratches/ Stains And Tough Water Spots, Liquid (M6732)
- MOBIL 5 gal Pail, Circulating Oil, 46 ISO Viscosity, 20 SAE (101057)
- GATES Tension Pulley, Industry Number, 36094 (36094)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- BILSTEIN No Applications Shock Absorber, 24-187336 (24-187336)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196468 (24-196468)
- BILSTEIN Shock Absorber, 24-294225 (24-294225)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- Bilstein Shocks & Struts