Shop All Shocks & Struts
Bilstein
Ford Fusion 09-06/Linc Mkz 10-07 Shock Absorber, 24-102575
Mfr # 24-102575
Zoro # G4657540
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Finish Yellow Paint
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
- Height 3.55 in
- Weight 5.56 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-102575
- Zoro # G4657540
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 3.55 in |
Length | 26.8 in |
Width | 3.55 in |
Details
Item | Shock Absorber |
Lower Mount Type | Base Cup |
Finish | Yellow Paint |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Weight | 5.56 lbs |
Internal Design | Monotube |
Ride Control/Adjustability | Non- Adjustable |
Spring Seat Included | Yes |
Budget | Med-High |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Handling Characteristic | Performance |
Design | Mono Tube |
Series | B6 Performance |
Upper Mount Type | Stem |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD SLIDING LADDER RACK (250)
- RULE Rule A53D 1800 GPH Non-Automatic 110V Pump (A53D)
- MTD Wheel-Complete 9X2 (734-04007A)
- JJ KELLER Detailed Drivers Logbook, With Carbon (8548)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-176840 (33-176840)
- BILSTEIN Bilstein BIL24-186230 B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Front; Yellow Painted (BIL24-186230)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) CHEVROLET SUBURBAN 15-19, (24-253253)
- BILSTEIN Ford Excursion 05-00 Shock Absorber, 33-236964 (33-236964)
- BILSTEIN Porsche 911 77-73/911 89-83 (35-001270)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN Ford Light Truck (B52-24013284)
- Bilstein Shocks & Struts and Components