Shop All Shocks & Struts
Bilstein
Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102605
Mfr # 24-102605
Zoro # G4656387
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Height 3.55 in
- Length 26.8 in
- Finish Yellow Paint
- Weight 5.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-102605
- Zoro # G4656387
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 3.55 in |
Length | 26.8 in |
Width | 3.55 in |
Details
Item | Shock Absorber |
Lower Mount Type | Base Cup |
Finish | Yellow Paint |
Weight | 5.45 lbs |
Features | Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty |
Upper Mount Type | Stem |
Series | B8 Performance Plus |
Spring Seat Included | Yes |
Internal Design | Monotube |
Handling Characteristic | Performance |
Budget | Med-High |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 90-1/2"W 15.2 cu. Ft. Super-Side Truck Box, Aluminum, White (391-3-02)
- DAYCO DUAL DIAMTR FITS 5/8 IN. TO 3/4 IN. HOSE (80424)
- BUYERS PRODUCTS Universal Snowplow Light Kit (1311100)
- MITYVAC Brake Bleed Reservoir Kit, MVA6837 (MITMVA6837)
- BILSTEIN SHOCK ABSORBER (19-252988)
- BILSTEIN Ford Excursion 05-00 Shock Absorber, 33-236964 (33-236964)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber, Yellow Painted (BIL24-025652)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- BILSTEIN Ford E250 12-03/E250 Econoline 02-92 Shock Absorber, 33-176857 (33-176857)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 RAM 2500 2019-2014 (24-268639)
- PRT Suspension Strut And Coil Spring Assembly, Prt 817142 (817142)
- Bilstein Shocks & Struts and Components