Shop All Shocks & Struts
Bilstein
Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102582
Mfr # 24-102582
Zoro # G4656466
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.2mm
- Height 2.95 in
- Width 2.95 in
- Weight 3.9 lbs
- Length 22.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-102582
- Zoro # G4656466
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 22.45 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.2mm |
Weight | 3.9 lbs |
Finish | Yellow Paint |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Includes | Blue Straight |
Series | B6 Performance |
Upper Mount Type | Eye 12.2mm |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Design | Mono Tube |
Budget | Med-High |
Internal Design | Monotube |
Handling Characteristic | Performance |
Ride Control/Adjustability | Non- Adjustable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Choke Cable Assembly Medium Wheel (605793)
- BRUSKE PRODUCTS 10" Blue flagged wash brush, poly block, red bumper, no handle (4116-CB)
- LUMAPRO Miniature Lamp, 898, 38W, T3 1/4, 12.8V (898)
- WALKER EXHAUST Exhaust Muffler Assembly, 53824 (53824)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER D (24-274968)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN Shock Absorber, 24-288361 (24-288361)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069052 (24-069052)
- BILSTEIN Bmw Z4 08-03 Strut Assembly, 35-124115 (35-124115)
- AP PRODUCTS AP Products 1024.1001 Black Mini Strut Cabinet Door (1024.1001)
- Bilstein Shocks & Struts