Shop All Shocks & Struts
Bilstein
Ford Focus 13-12 Strut Assembly, 29-196548
Mfr # 29-196548
Zoro # G4660112
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bracket
- Features Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
- Length 26.8 in
- Finish Yellow Paint
- Height 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 29-196548
- Zoro # G4660112
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 6.8 in |
Width | 6.7 in |
Details
Lower Mount Type | Bracket |
Features | Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty |
Finish | Yellow Paint |
Weight | 10.14 lbs |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Handling Characteristic | Performance |
Design | Mono Tube |
Upper Mount Type | Stem |
Budget | Med-High |
Ride Control/Adjustability | Non- Adjustable |
Spring Seat Included | Yes - Fixed |
Internal Design | Monotube |
Series | B8 Performance Plus |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Reduction Pipe, 41994 (41994)
- COLE HERSEE Push Pull Switch SPDT Off-On1-On2 4 Screw (M-532-BP)
- ATTWOOD Attwood 93537-1 Dock Fender - Long, White (93537-1)
- JIM-BUOY Jim-Buoy G-19 U.S.C.G. Approved G-Series Life Ring - 19", White (G-19)
- BILSTEIN Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187350 (24-187350)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-283788)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN Toyota Tundra 14-07 Shock Absorber, 24-232173 (24-232173)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 33059 (33059)
- Bilstein Shocks & Struts