Shop All Shocks & Struts
Bilstein
Ford F53 Motorhome V10 Front Monotube Shock Absorber
Mfr # BIL24-234511
Zoro # G310529939
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 19.1mm
- Finish Zinc Plated
- Length 26.8 in
- Includes Blue Straight
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # BIL24-234511
- Zoro # G310529939
- UPC # 651860733784
- Country of Origin China
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Width | 2.95 in |
Height | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 19.1mm |
Finish | Zinc Plated |
Includes | Blue Straight |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Weight | 5.84 lbs |
Internal Design | Monotube |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Handling Characteristic | Performance |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Position | Front |
Upper Mount Type | Eye 19.1mm |
Budget | Med-High |
Series | B6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A78 (A78)
- GUEST 150CCI Connect Charge Inlet (150CCI)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity (889502)
- PLOMBCO 60 g FN style Plasteel clipon weight (PLO10782)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- BILSTEIN Bmw 328I 13-07/335I 13-07 Strut Assembly, 22-145284 (22-145284)
- BILSTEIN Ford Excursion 05-00 Shock Absorber, 33-236964 (33-236964)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 1500 2018-2014, SILVER (33-238319)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- BILSTEIN Mini Cooper 14-07 Shock Absorber, 24-139380 (24-139380)
- FABTECH PERFORMANCE SHOCK (FTS7240)
- Bilstein Shocks & Struts