Shop All Aftermarket Steering
Bilstein
Ford F250 S-Duty 14-08/F350 Super
Mfr # 24-196284
Zoro # G100627081
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Weight 5.6 lbs
- Height 4.15 in
- Length 26.8 in
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-196284
- Zoro # G100627081
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Height | 4.15 in |
Length | 26.8 in |
Width | 4.15 in |
Extended Length (IN) | 27.44 |
Collapsed Length (IN) | 19.13 |
Body Diameter (ID) | 46mm |
Collapsed Length (MM) | 486 |
Extended Length (MM) | 697 |
Details
Finish | Zinc Plated |
Weight | 5.6 lbs |
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Body Design | Smooth Body (Non-Coilover) |
Internal Design | Monotube |
Boot Included | Black Bellows |
Lower Mount Type | Cantilever |
Upper Mount Type | Eye 12mm |
Series | B8 5100 (Steering Damper) |
Description
Ford F250 S-Duty 14-08/F350 Super
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWES LUBRICATOR 64oz. Diesel Defender Injector Cleaner (103020)
- HALTEC Dual Foot Lock on Chuck, 180 deg. (CH-370-LO-OP)
- GROTE Compact Courtesy Lamp, Chrome, Clear (60101)
- SHARK INDUSTRIES Wheel Weight Scraper Tool (22986)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- BILSTEIN Ld Rover Discovery 04-99 Steering Damper, 24-105804 (24-105804)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930 (24-158930)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- DORMAN Steering Shaft Repair Kit, 425-253 (425-253)
- Bilstein Aftermarket Steering