Shop All Suspension Hardware & Components
Bilstein
Ford F250 S-Duty 14-05/F350 Super Suspension Kit, F4-Se5-C765-H0
Mfr # F4-SE5-C765-H0
Zoro # G1646413
product price: $446.00
/ea
Free Shipping & Returns
$446.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30. in
- Width 17. in
- Height 6. in
- Inside Diameter 46mm
- Weight 65.81 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # F4-SE5-C765-H0
- Zoro # G1646413
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 30. in |
Width | 17. in |
Height | 6. in |
Inside Diameter | 46mm |
Details
Weight | 65.81 lbs |
Features | A complete suspension upgrade for serious off-road action; 60mm Bilstein shock absorbers for increased damping control; Specially designed cold wound springs for improved handling; Adjustable spring seat for vehicle leveling; Designed to maximize wheel travel; OEM-grade hardware are included for trouble-free installation |
Finish | Dampers: Zinc Plated/Springs: Blue |
Includes | Black Bellows |
Adjustable Range | Non-Adjustable |
Series | B8 5112 |
Body Design | Smooth Body (Non-Coilover) |
Internal Design | Monotube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE BoatBuckle F14221 G2 Retractable Gunwale Tie-Down - 2" x 38" (F14221)
- BOSCH Large C-Frame (6736)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- HALTEC SLB Spud Assembly, 1-1/16" (T-81)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP (46-276827)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- COGNITO MOTORSPORTS COGNITO PERFORMANCE STAGE 2 LEVELING KIT WITH FOX PS 2.0 IFP (GM) (110-P0779)
- MOOG Radius Arm Bushing Kit, K201635 (K201635)
- TIMBREN 06-08 RAM 1500 STD/QUAD CAB 2WD/4WD/09-18 RAM 1500 2WD/4WD FRONT SUSPE (DF15004B)
- TIGER TOOL INTERNATIONAL Hendrickson Intraax Wide Bushing Adapter (15040)
- Bilstein Shocks & Struts and Components