Shop All Shocks & Struts
Bilstein
Ford F250 S-Duty 14-05/F350 Super Shock Absorber, 24-186018
Mfr # 24-186018
Zoro # G4651161
Free Shipping & Returns
Not eligible for select promotions
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.4mm
- Adjustable Non-Adjustable
- Features Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
- Width 2.95 in
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-186018
- Zoro # G4651161
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 2.95 in |
Length | 26.8 in |
Height | 2.95 in |
Body Diameter (ID) | 46mm |
Extended Length (MM) | 544 |
Collapsed Length (IN) | 13.59 |
Collapsed Length (MM) | 345.3 |
Extended Length (IN) | 21.42 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Cabin Door Hook - Polished Brass - 3" (S-1402BC)
- WILLIAMS Williams Diagonal Cutting Plier (PL-411C)
- VELVAC Anti-Siphon Tube, 2 In Filler Neck (600245-1)
- PUROLATOR Purolator A50091 PurolatorONE Advanced Air Filter (A50091)
- BILSTEIN Ford F150 03-97/F150 Heritage 04/ Shock Absorber, 24-185134 (24-185134)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- BILSTEIN Vw Beetle 79-71/Fastback 73-71 Shock Absorber, 24-006347 (24-006347)
- BILSTEIN 2000-2011 Mazda- Ford Monotube Shock Absorber (B52-24188258)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- MONROE Monroe Gas-Magnum Shock Absorber - Front, 34810 (34810)
- Bilstein Shocks & Struts