Shop All Shocks & Struts
Bilstein
Ford F250 98-87/F350 97-86 Shock Absorber, 24-016179
Mfr # 24-016179
Zoro # G4653620
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.1mm
- Adjustable Non-Adjustable
- Features Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
- Width 2.95 in
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-016179
- Zoro # G4653620
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 2.95 in |
Height | 2.95 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.1mm |
Adjustable | Non-Adjustable |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Includes | Blue Bellows |
Finish | Yellow Paint |
Weight | 4.63 lbs |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Internal Design | Monotube |
Budget | Low |
Ride Control/Adjustability | Non- Adjustable |
Upper Mount Type | Eye 12.1mm |
Design | Mono Tube |
Handling Characteristic | Stock |
Series | B6 4600 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cabin Air Filter, 6029C (6029C)
- HUSKY LINER 15-C F150 REAR WHEEL WELL GUARDS WHEEL WELL LINER BLACK (79121)
- SKF Grease Seals, 25091 (25091)
- SPECTRA PREMIUM Fuel Filler Hose, FNH122 (FNH122)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- BILSTEIN Jeep Cherokee 17-14:Front Left Strut Assembly, 22-249289 (22-249289)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SILVERADO 35 (24-218023)
- BILSTEIN Shock Absorber, 24-288361 (24-288361)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- BILSTEIN Infiniti Qx56 10-04/Nissan Armada 14-05 Shock Absorber, 24-197656 (24-197656)
- MONROE Quick-Strut Assy, 172647 (172647)
- Bilstein Shocks & Struts and Components