Shop All Shocks & Struts
Bilstein
Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186
Mfr # 24-016186
Zoro # G4654628
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.1mm
- Adjustable Non-Adjustable
- Width 2.95 in
- Height 2.95 in
- Weight 4.63 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-016186
- Zoro # G4654628
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 2.95 in |
Height | 2.95 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.1mm |
Adjustable | Non-Adjustable |
Weight | 4.63 lbs |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Includes | Blue Straight |
Finish | Yellow Paint |
Ride Control/Adjustability | Non- Adjustable |
Handling Characteristic | Stock |
Internal Design | Monotube |
Series | B6 4600 |
Design | Mono Tube |
Upper Mount Type | Eye 16mm |
Budget | Low |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 19-20 RAM 1500 REBEL FENDER FLARE POCKET STYLE 4PC (50936-02)
- CURT Trailer Hitch, 2" Receiver, Class 3,13395 (13395)
- TIGER BRAND JACK POST 4'57'9 15GA Jack Post (JS-93)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Recessed Chain Eye 10x8x6 Inch (WC6810L)
- BILSTEIN Vw Beetle 79-71/Fastback 73-71 Shock Absorber, 24-006347 (24-006347)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- BILSTEIN SHOCK ABSORBER (19-252988)
- BILSTEIN Shock Absorber, 24-274968 (24-274968)
- BILSTEIN Mini Cooper 14-07, 24-139397 (24-139397)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- KYB Strut-Plus, Sr4447 (SR4447)
- Bilstein Shocks & Struts and Components