Shop All Shocks & Struts
Bilstein
Ford F-150 17-15:Rear, 33-253190
Mfr # 33-253190
Zoro # G800620061
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lower Mount Type Eye 12mm
- Adjustable Non-Adjustable
- Weight 5.64 lbs
- Features Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 33-253190
- Zoro # G800620061
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 26.8 in |
Collapsed Length (MM) | 445 |
Collapsed Length (IN) | 17.52 |
Extended Length (MM) | 730 |
Extended Length (IN) | 28.74 |
Body Diameter (ID) | 46mm |
Description
Ford F-150 17-15:Rear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GOLIGHT ST Series Permanent Mnt Black Halogen w/Wireless Handheld Remote (3051ST)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box with 2 Paddle Latches (1702215)
- MEGUIARS WAX Use For Highest Glossy Shine, 15 Ounce Aerosol Can, Single (G190315)
- BILSTEIN FRONT SUSPENSION KIT B12 (SPECIAL) TOYOTA 4RUNNER 2020-2003, FJ CRUISE (53-291387)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139362 (35-139362)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- BILSTEIN Ford Bronco 96-80/F150 84-80/F350 97 Shock Absorber, 33-188218 (33-188218)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 31069 (31069)
- Bilstein Shocks & Struts and Components