Shop All Shocks & Struts
Bilstein
Ford Excursion 05-00/F250 S-Duty 0 Shock Absorber, 33-185545
Mfr # 33-185545
Zoro # G4659762
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lower Mount Type Eye 12.1mm
- Adjustable Non-Adjustable
- Includes Black Bellows
- Width 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 33-185545
- Zoro # G4659762
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 2.95 in |
Height | 2.95 in |
Length | 26.8 in |
Body Diameter (ID) | 46mm |
Collapsed Length (IN) | 15.96 |
Extended Length (MM) | 661 |
Collapsed Length (MM) | 405.5 |
Extended Length (IN) | 26.02 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- KEN-TOOL Bead Breaker Foot (34670-02)
- GRAYMILLS Pump and Motor (390-06940-08)
- K-TOOL INTERNATIONAL Bottle Jack, 2Ton (KTI63201)
- BILSTEIN Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046387 (35-046387)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (22-278562)
- BILSTEIN Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187374 (24-187374)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139362 (35-139362)
- BILSTEIN Ford F350 S-Duty 04-99 Shock Absorber, 33-185347 (33-185347)
- MONROE Load Adjusting Shock Absorber, 58628 (58628)
- Bilstein Shocks & Struts