Shop All Aftermarket Steering
Bilstein
Ford E150 13-03/E150 Club Wagon 05-03 Steering Damper, 24-174534
Mfr # 24-174534
Zoro # G8897197
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.95 in
- Weight 4.21 lbs
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
- Width 2.95 in
- Length 22.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-174534
- Zoro # G8897197
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 22.45 in |
Extended Length (IN) | 20.63 |
Collapsed Length (IN) | 13.11 |
Extended Length (MM) | 524 |
Collapsed Length (MM) | 333 |
Details
Weight | 4.21 lbs |
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Finish | Zinc Plated |
Series | B8 5100 (Steering Damper) |
Upper Mount Type | Eye 12mm |
Position | Steering Damper |
Internal Design | Monotube |
Body Design | 46mm ID Smooth Body (Non-Coilover) |
Boot Included | Black Bellows |
Lower Mount Type | Eye 12mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- MOBIL 5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE (103841)
- EVERCOAT 1 Gal Fiberglass Resin (BO5015)
- TEMPRESS Tempress 44230 Access 1115 Slam Hatch with Lock - 11" x 15", White (44230)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930 (24-158930)
- MONROE RS5000 STEERING DAMPER (RS5416)
- EDELMANN Pressure Line Assembly, 80230 (80230)
- Bilstein Aftermarket Steering