Shop All Shocks & Struts
Bilstein
Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283
Mfr # 24-065283
Zoro # G4662407
product price: $116.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 5/8in
- Adjustable Non-Adjustable
- Features Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
- Weight 4.63 lbs
- Includes Black Bellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-065283
- Zoro # G4662407
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 2.95 in |
Length | 26.8 in |
Height | 2.95 in |
Collapsed Length (IN) | 13.27 |
Extended Length (IN) | 21.52 |
Extended Length (MM) | 546.5 |
Body Diameter (ID) | 46mm |
Collapsed Length (MM) | 337 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X15Ft 5000 lb Tow Strap Bulk (51002)
- CAR DEALER DEPOT 7 1/2 White & Blue Adhesive Windshield Numbers:12 Pk (164-6)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 90 A (CB90PB)
- A & I PRODUCTS Brake Actuator Assembly 12" x9" x2" (A-1860963M2)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- BILSTEIN FRONT SUSPENSION KIT B12 (SPECIAL) TOYOTA 4RUNNER 2020-2003, FJ CRUISE (53-291387)
- BILSTEIN 46 mm Reservoir Shock Absorber - Rear (25-255065)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196444 (24-196444)
- BILSTEIN Bmw 325Xi 05-01/330Xi 05-01/M3 99-95 Shock Absorber, 24-024532 (24-024532)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- WESTAR 04-09 Buick Regal/95-05 Chev Impala Torq Strut Mnt, Em-2866 (EM-2866)
- Bilstein Shocks & Struts