Shop All Aftermarket Steering
Bilstein
Dodge Ram 1500 08-07/Ram 2500 10-07
Mfr # 33-170794
Zoro # G100678205
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Width 2.95 in
- Length 26.8 in
- Weight 4.63 lbs
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 33-170794
- Zoro # G100678205
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 2.95 in |
Length | 26.8 in |
Height | 2.95 in |
Collapsed Length (IN) | 14.72 |
Extended Length (IN) | 23.64 |
Collapsed Length (MM) | 374 |
Extended Length (MM) | 600.5 |
Body Diameter (ID) | 46mm |
Details
Finish | Zinc Plated |
Weight | 4.63 lbs |
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Internal Design | Monotube |
Boot Included | Black Bellows |
Lower Mount Type | Eye 12.7mm |
Upper Mount Type | Eye 12.7mm |
Body Design | Smooth Body (Non-Coilover) |
Series | B8 5100 (Steering Damper) |
Description
Dodge Ram 1500 08-07/Ram 2500 10-07
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9114)
- GROTE Cable, PVC, 6 Cond, 14 ga., 100 ft. (82-5604)
- BOATBUCKLE Pro Series Kwik-Lok Transom Tie-Downs, PK2 (F17633)
- A & I PRODUCTS Glass, Door (RH fixed) - Tinted 63" x35" x5" (A-R186465)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930 (24-158930)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN Ford E150 13-03/E150 Club Wagon 05-03 Steering Damper, 24-174534 (24-174534)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- BILSTEIN Ld Rover Discovery 04-99 Steering Damper, 24-105804 (24-105804)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (1-5/ (01-02-22-110-158)
- Bilstein Aftermarket Steering