Shop All Aftermarket Steering
Bilstein
Dodge Ram 1500 07-06/Ram 2500 07-03 Steering Damper, 24-164870
Mfr # 24-164870
Zoro # G8892166
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.15 in
- Weight 5.2 lbs
- Width 4.15 in
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-164870
- Zoro # G8892166
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Height | 4.15 in |
Width | 4.15 in |
Length | 26.8 in |
Collapsed Length (IN) | 15.12 |
Extended Length (IN) | 23.54 |
Extended Length (MM) | 598 |
Collapsed Length (MM) | 384 |
Body Diameter (ID) | 46mm |
Details
Weight | 5.2 lbs |
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Finish | Zinc Plated |
Body Design | Smooth Body (Non-Coilover) |
Boot Included | Black Bellows |
Internal Design | Monotube |
Series | B8 5100 (Steering Damper) |
Upper Mount Type | Cantilever |
Lower Mount Type | Eye 12.7mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE Buff and Shine BFS-7503G 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503G)
- MOTORCRAFT 08-10 Ford F250-450 Super Duty 6.4L V8 Filter Element, Fd4617 (FD4617)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- GEAR KEEPER CB Mic Hanger, 28 in. Retractable Cord (RT-34112-42)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- BILSTEIN Ford E150 13-03/E150 Club Wagon 05-03 Steering Damper, 24-174534 (24-174534)
- BILSTEIN Ld Rover Discovery 04-99 Steering Damper, 24-105804 (24-105804)
- BILSTEIN Steering Stabilizer Kit for 2011-2014 GM HD (BIL33-196619)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- CROWN AUTOMOTIVE STEERING COLUMN UPPER BEARING ASSY (J8127850)
- Bilstein Aftermarket Steering