Shop All Shocks & Struts
Bilstein
Dodge Nitro 08-07/Jeep Liberty 12-02
Mfr # 24-139175
Zoro # G400619779
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.1mm
- Adjustable Non-Adjustable
- Finish Yellow Paint
- Features Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-139175
- Zoro # G400619779
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Length | 26.8 in |
Width | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.1mm |
Adjustable | Non-Adjustable |
Finish | Yellow Paint |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Includes | Blue Straight |
Weight | 4.25 lbs |
Handling Characteristic | Stock |
Design | Mono Tube |
Budget | Low |
Series | B6 4600 |
Internal Design | Monotube |
Upper Mount Type | Eye 12.1mm |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Ride Control/Adjustability | Non- Adjustable |
Description
Dodge Nitro 08-07/Jeep Liberty 12-02
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 19311 2-5/16 Pop-In Ball for Elite Under-Bed Gooseneck Hitch (19311)
- TAYLORMADE-ADIDAS Taylor Made 18 in. Corner Dock Wheel (TAM1081)
- ILC Replacement for Miniature Lamp R10w 6V 10W Ba15s replacement light bulb lamp (R10W 6V 10W BA15S MINIATURE LAMP)
- VDO Inductive Sender - Magnetic Pickup 2" (340-020)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215949 (22-215949)
- BILSTEIN Bilstein BIL24-186230 B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Front; Yellow Painted (BIL24-186230)
- BILSTEIN Ford E250 12-03/E250 Econoline 02-92 Shock Absorber, 33-187570 (33-187570)
- BILSTEIN Ram 1500 B8 5100 Shock Absorbers, 24-274999 (24-274999)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER (24-274951)
- URO PARTS Hood Damper Hood Strut, 9154605 (9154605)
- Bilstein Shocks & Struts