Shop All Shocks & Struts
Bilstein
Dodge Dakota 04-97/Durango 03-99
Mfr # 24-064606
Zoro # G200619436
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bar Pin
- Adjustable Non-Adjustable
- Driving Qualifiers Commuter/OE Upgrade, Performance Street
- Handling Characteristic Stock
- Internal Design Monotube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-064606
- Zoro # G200619436
- Country of Origin Unknown
- Category Shocks & Struts
Details
Item | Shock Absorber |
Lower Mount Type | Bar Pin |
Adjustable | Non-Adjustable |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Handling Characteristic | Stock |
Internal Design | Monotube |
Series | B6 4600 |
Upper Mount Type | Stem |
Budget | Low |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Description
Dodge Dakota 04-97/Durango 03-99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- MAIN FILTER CATERPILLAR 363992 Replacement/Interchange Spin-On Filter (MF0058027)
- CURT Gooseneck Safety Chain U-Bolt Kit, 66113 (66113)
- RONSTAN Asymmetric Snap Hook (Carbine) 120mm (CS2430-12)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- BILSTEIN Mini Cooper 14-07, 24-139397 (24-139397)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-176840 (33-176840)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- BILSTEIN Bilstein BIL24-186230 B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Front; Yellow Painted (BIL24-186230)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4446 (SR4446)
- Bilstein Shocks & Struts and Components