Shop All Shocks & Struts
Bilstein
Dodge B100 80-75/B100 Van 74-71/B150 Shock Absorber, 24-184632
Mfr # 24-184632
Zoro # G4655151
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bar Pin
- Width 3.55 in
- Finish Yellow Paint
- Weight 3.35 lbs
- Height 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-184632
- Zoro # G4655151
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 3.55 in |
Height | 3.55 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Bar Pin |
Finish | Yellow Paint |
Weight | 3.35 lbs |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Design | Mono Tube |
Budget | Med-High |
Upper Mount Type | Stem |
Handling Characteristic | Performance |
Ride Control/Adjustability | Non- Adjustable |
Series | B6 |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Internal Design | Monotube |
Position | Front |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Door Panel Retainer Assort, 395 pcs. (8690)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In (BF9837-D)
- DAYCO 1 In. X 50 Ft. Heater Hose, 80319 (80319)
- ILC Replacement For OSRAM SYLVANIA 9005XSLL (WW-430R-9)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) CHEVROLET SUBURBAN 15-19, (24-253253)
- BILSTEIN Bmw 328I 13-07/335I 13-07 Strut Assembly, 22-145284 (22-145284)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- BILSTEIN Vw Beetle 79-71/Fastback 73-71 Shock Absorber, 24-006347 (24-006347)
- BILSTEIN Ford F150 03-97/F150 Heritage 04 Shock Absorber, 24-024785 (24-024785)
- BILSTEIN FRONT SHOCK ABSORBER B6 4600 FORD F-150 15-19 (24-248112)
- Bilstein Shocks & Struts and Components