Shop All Shocks & Struts
Bilstein
Chry 300 10-05/Dodge Challenger 10
Mfr # 24-144780
Zoro # G300619695
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.4mm
- Weight 4.63 lbs
- Width 4.15 in
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
- Height 4.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-144780
- Zoro # G300619695
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 4.15 in |
Height | 4.15 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.4mm |
Weight | 4.63 lbs |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Includes | Black Straight |
Finish | Yellow Paint |
Budget | Med-High |
Upper Mount Type | Stem |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Handling Characteristic | Performance |
Internal Design | Monotube |
Series | B6 Performance |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Description
Chry 300 10-05/Dodge Challenger 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Serpentine Belt, K050345HD (K050345HD)
- BEP MARINE SPST Lighted Toggle Switch - Red LED - 12V - #6-32 Terminal - ON/OFF (1001908)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Multigrade (550022689)
- DONALDSON Fuel Filter, Spin-On, P550127 (P550127)
- BILSTEIN Jeep Cherokee 17-14:Front Right Strut Assembly, 22-266781 (22-266781)
- BILSTEIN Ford Bronco 96-80/F150 84-80/F350 97 Shock Absorber, 33-188218 (33-188218)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- BILSTEIN No Applications Shock Absorber, 24-187336 (24-187336)
- BILSTEIN Ford Light Truck (B52-24013284)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- Bilstein Shocks & Struts