Shop All Shocks & Struts
Bilstein
Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 25-218190
Mfr # 25-218190
Zoro # G4656956
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Clevis
- Adjustable Non-Adjustable
- Height 4.15 in
- Width 4.15 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 25-218190
- Zoro # G4656956
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 4.15 in |
Width | 4.15 in |
Length | 26.8 in |
Collapsed Length (MM) | 395.5 |
Extended Length (MM) | 615.5 |
Body Diameter (ID) | 46mm |
Extended Length (IN) | 24.23 |
Collapsed Length (IN) | 15.57 |
Details
Item | Shock Absorber |
Lower Mount Type | Clevis |
Adjustable | Non-Adjustable |
Finish | Zinc Plated |
Weight | 8.05 lbs |
Features | Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty |
Ride Control/Adjustability | Non- Adjustable |
Design | Mono Tube |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Handling Characteristic | Performance |
Budget | Low, Medium |
Series | B8 5160 |
Internal Design | Monotube |
Body Design | Smooth Body (Non-Coilover) |
Upper Mount Type | Bar Pin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter (MF0411119)
- PUROLATOR Purolator L14476 Purolator Premium Engine Protection Oil Filter (L14476)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- K-TOOL INTERNATIONAL Auto Wrench, 15" (KTI49315)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- BILSTEIN Mazda Miata 97-90 Shock Absorber, 24-014892 (24-014892)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139379 (35-139379)
- FCS AUTOMOTIVE Shock Absorber, 342464 (342464)
- Bilstein Shocks & Struts and Components