Shop All Shocks & Struts
Bilstein
Chev Silverado 1500 14/Gmc Sierra Shock Absorber, 24-238304
Mfr # 24-238304
Zoro # G4657419
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bar Pin
- Adjustable Non-Adjustable
- Length 26.8 in
- Width 4.15 in
- Weight 6.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-238304
- Zoro # G4657419
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Width | 4.15 in |
Height | 4.15 in |
Extended Length (MM) | 479 |
Collapsed Length (IN) | 15 |
Extended Length (IN) | 18.86 |
Body Diameter (ID) | 46mm |
Collapsed Length (MM) | 381 |
Details
Item | Shock Absorber |
Lower Mount Type | Bar Pin |
Adjustable | Non-Adjustable |
Weight | 6.9 lbs |
Finish | Zinc Plated |
Features | Ideal suspension upgrades for lifted trucks and SUVs; Monotube design and patented digressive valving provide maximum stability, control, and comfort; Digressive valving allows the vehicle to react to changing terrain in an instant; With OEM-certified mounting hardware for ease of installation; Zinc coating and clear coat sealant for extra protection; Made in the USA or Germany |
Body Design | Snap Ring Grooved Body (Coilover) |
Design | Mono Tube |
Upper Mount Type | Stem |
Handling Characteristic | Performance |
Internal Design | Monotube |
Driving Qualifiers | Performance Street, Off Road |
Ride Control/Adjustability | Non- Adjustable |
Series | B8 5100 (Ride Height Adjustable) |
Budget | Low, Medium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch Cover, Carbon Fiber (20561)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- BELL + HOWELL Tacvisor Glare Blocker (2092)
- ASTRO PNEUMATIC RADIATOR TEST CAP LATE GM & FORD (AO7858541)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 RAM 2500 2019-2014 (24-268639)
- BILSTEIN B8 5100 Series Shock Absorber (BIL24-185950)
- BILSTEIN Chev Avalanche 2500 06-02/Silverad Shock Absorber, 24-060813 (24-060813)
- BILSTEIN FRONT SHOCK ABSORBER B6 4600 FORD F-150 15-19 (24-248112)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber, Yellow Painted (BIL24-025652)
- KYB Excel-G Shock Absorber - Rear, 349225 (349225)
- Bilstein Shocks & Struts and Components