Shop All Shocks & Struts
Bilstein
Chev Express 2500 13-96/Express 35 Shock Absorber, 24-221948
Mfr # 24-221948
Zoro # G4666309
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.1mm
- Height 3.55 in
- Finish Yellow Paint
- Includes Blue Straight
- Width 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-221948
- Zoro # G4666309
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 3.55 in |
Width | 3.55 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 14.1mm |
Finish | Yellow Paint |
Includes | Blue Straight |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Weight | 5 lbs |
Internal Design | Monotube |
Budget | Med-High |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Upper Mount Type | Bar Pin |
Handling Characteristic | Performance |
Position | Rear |
Series | B6 |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 10 g FN style Plasteel clipon weight (PLO10772)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH12)
- ARP SB FORD 289-302 MAIN STUD KIT (154-5401)
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- BILSTEIN VOLKSWAGEN E-GOLF 16-15:FRONT (22-230522)
- BILSTEIN Ford F150 03-97/F150 Heritage 04 Shock Absorber, 24-024785 (24-024785)
- BILSTEIN BILSTEIN 33185545 1999-2004 Ford 5100 Series Shocks (B52-33185545)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069069 (24-069069)
- Bilstein Shocks & Struts