Shop All Shocks & Struts
Bilstein
Chev Blazer 94-92/K1500 99-88
Mfr # 33-061399
Zoro # G900619866
product price: $112.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Black Bellows
- Lower Mount Type Eye 12.9mm
- Adjustable Non-Adjustable
- Height 2.95 in
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 33-061399
- Zoro # G900619866
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Length | 26.8 in |
Width | 2.95 in |
Collapsed Length (MM) | 365 |
Extended Length (MM) | 578.5 |
Extended Length (IN) | 22.78 |
Body Diameter (ID) | 46mm |
Collapsed Length (IN) | 14.37 |
Description
Chev Blazer 94-92/K1500 99-88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- ZEP Big Z Heavy Duty Tractor Trailer Wash, 5 gal Bucket, Concentrated, Water Based (37035)
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, WHITE, CARDED (A10-3358VP)
- GRAYMILLS Parts Washer, Tank Steel, 15 gal, 36" W (PL364-A)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102582 (24-102582)
- BILSTEIN Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187350 (24-187350)
- BILSTEIN SHOCK ABSORBER (19-252988)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN Chev Avalanche 13-07/Suburban 1500 Shock Absorber, 24-186926 (24-186926)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57094 (G57094)
- Bilstein Shocks & Struts