Shop All Aftermarket Steering
Bilstein
Chev Avalanche 2500 06-02/Silverad Steering Damper, 33-174525
Mfr # 33-174525
Zoro # G8888788
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 4.15 in
- Features Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
- Length 26.8 in
- Width 4.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 33-174525
- Zoro # G8888788
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Height | 4.15 in |
Length | 26.8 in |
Width | 4.15 in |
Collapsed Length (IN) | 12.83 |
Collapsed Length (MM) | 326 |
Extended Length (IN) | 20.08 |
Extended Length (MM) | 510 |
Body Diameter (ID) | 46mm |
Details
Promotion Restriction | Not eligible for promotion |
Features | Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty |
Weight | 4.5 lbs |
Finish | Zinc Plated |
Boot Included | Black Bellows |
Lower Mount Type | Cantilever |
Internal Design | Monotube |
Upper Mount Type | Eye 12.7mm |
Body Design | Smooth Body (Non-Coilover) |
Series | B8 5100 (Steering Damper) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP 10/Box 5 X 3 1/4 2 Ply Radial Tire Repair (PR-120)
- PERFORMANCE TOOL Fly Wheel Turner, W80510 (W80510)
- HUMMINBIRD AS GPS NMEA Splitter Cable (720080-1)
- SIEMENS Safety Switch, Fusible, 30 A, Steel (GF321NA)
- BILSTEIN 5100 Series Steering Damper Stabilizer (B52-33196619)
- BILSTEIN Ld Rover Discovery 04-99 Steering Damper, 24-105804 (24-105804)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Steering Damper, 24-158930 (24-158930)
- BILSTEIN Ram 2500 2017-2014 3500 2017-2013 Damper Kit, 53-264817 (53-264817)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2017-2007, WRANGLE (24-158428)
- BILSTEIN FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018 (33-292984)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- Bilstein Aftermarket Steering