Shop All Shocks & Struts
Bilstein
Cadillac Escalade 00-99/Chev Tahoe Shock Absorber, 24-021791
Mfr # 24-021791
Zoro # G4649822
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 14.1mm
- Adjustable Non-Adjustable
- Finish Yellow Paint
- Length 26.8 in
- Includes Blue Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-021791
- Zoro # G4649822
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 3.55 in |
Width | 3.55 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 14.1mm |
Adjustable | Non-Adjustable |
Finish | Yellow Paint |
Includes | Blue Straight |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Weight | 5.05 lbs |
Internal Design | Monotube |
Design | Mono Tube |
Ride Control/Adjustability | Non- Adjustable |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Handling Characteristic | Stock |
Upper Mount Type | Bar Pin |
Series | B6 4600 |
Budget | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 24 In, Orange, For 62595 (1308205)
- MAIN FILTER BALDWIN PT8406MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- AP EXHAUST Prebent Pipe Merit Exhaust, 28584 (28584)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- BILSTEIN Chev Trailblazer 09-02/Gmc Envoy Shock Absorber, 24-103350 (24-103350)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- BILSTEIN Shock Absorber, 24-274968 (24-274968)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- Bilstein Shocks & Struts and Components