Shop All Shocks & Struts
Bilstein
Cadillac Escalade 00-99/Chev Blaze Shock Absorber, 24-104050
Mfr # 24-104050
Zoro # G4660541
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 12.75mm
- Adjustable Non-Adjustable
- Weight 3.75 lbs
- Length 22.45 in
- Width 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 24-104050
- Zoro # G4660541
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 22.45 in |
Width | 2.95 in |
Height | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 12.75mm |
Adjustable | Non-Adjustable |
Weight | 3.75 lbs |
Finish | Yellow Paint |
Includes | Black Straight |
Features | Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty |
Handling Characteristic | Stock |
Internal Design | Monotube |
Budget | Low |
Ride Control/Adjustability | Non- Adjustable |
Series | B6 4600 |
Design | Mono Tube |
Upper Mount Type | Eye 12.9mm |
Driving Qualifiers | Commuter/OE Upgrade, Performance Street |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Wht Nyln Door Scuff Ret 9mm Hole 13X16mm Top Hd Dia PK25 (12984PK)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- CARTER FUEL PUMPS Mech Fuel Pump, M4891 (M4891)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT355)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102568 (24-102568)
- BILSTEIN Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046387 (35-046387)
- BILSTEIN 2000-2011 Mazda- Ford Monotube Shock Absorber (B52-24188258)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- BILSTEIN VOLKSWAGEN E-GOLF 16-15:FRONT (22-230522)
- BILSTEIN Infiniti Qx56 10-04/Nissan Armada 14-05 Shock Absorber, 24-197656 (24-197656)
- BILSTEIN Porsche 911 77-73/911 89-83 (35-001270)
- Bilstein Shocks & Struts and Components