Shop All Shocks & Struts
Bilstein
Buick Lesabre 96-91/Roadmaster 94-92 Shock Absorber, 24-015165
Mfr # 24-015165
Zoro # G4652266
product price: $107.00
/ea
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bar Pin
- Weight 3.42 lbs
- Height 2.95 in
- Width 2.95 in
- Finish Yellow Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-015165
- Zoro # G4652266
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 22.45 in |
Details
Item | Shock Absorber |
Lower Mount Type | Bar Pin |
Weight | 3.42 lbs |
Finish | Yellow Paint |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Ride Control/Adjustability | Non- Adjustable |
Handling Characteristic | Performance |
Design | Mono Tube |
Budget | Med-High |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Upper Mount Type | Stem |
Series | B6 Performance |
Internal Design | Monotube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- WIVCO DESIGN WIV-E 3/8 SPOT WELD REMOVER (WITH40002)
- BUYERS PRODUCTS Ribbed Black Polyethylene Fender-Fits Up to 24.5 Inch Dual Rear Wheels (8590245)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2012)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139362 (35-139362)
- BILSTEIN Bmw 325Xi 05-01/330Xi 05-01/M3 99-95 Shock Absorber, 24-024532 (24-024532)
- BILSTEIN Ford F250 98-87/F350 97-86 Shock Absorber, 24-016179 (24-016179)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- BILSTEIN REAR SHOCK ABSORBER B6 4600 NISSAN ARMADA 2015-2005, PATHFINDER ARMADA (24-276801)
- BILSTEIN Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046387 (35-046387)
- Bilstein Shocks & Struts and Components