Shop All Shocks & Struts
Bilstein
Bmw X5 13-07/X6 13-08 Shock Absorber, 24-272674
Mfr # 24-272674
Zoro # G4640180
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Base Cup
- Finish Yellow Paint
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
- Weight 25 lbs
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-272674
- Zoro # G4640180
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 6.1 in |
Length | 26.8 in |
Height | 6.1 in |
Details
Item | Shock Absorber |
Lower Mount Type | Base Cup |
Finish | Yellow Paint |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Weight | 25 lbs |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Ride Control/Adjustability | Non- Adjustable |
Budget | Med-High |
Design | Mono Tube |
Series | B6 Performance |
Spring Seat Included | Yes |
Upper Mount Type | Stem |
Internal Design | Monotube |
Handling Characteristic | Performance |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOR/RYDE INTERNATIONAL Morryde SP54200 Latch Extender, Black (SP54-200)
- GATES FHP LOW HORSE-POWER V-BELT (3590)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- DORMAN Windshield Wiper Linkage Bushing, 49464 (49464)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 1500 2018-2014, SILVER (33-238319)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069069 (24-069069)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- BILSTEIN FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 (25-177411)
- KYB Strut-Plus, Sr4515 (SR4515)
- Bilstein Shocks & Struts and Components