Shop All Shocks & Struts
Bilstein
Bmw X5 13-07:Rear Left Shock Absorber, 19-249070
Mfr # 19-249070
Zoro # G4615866
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 15.8mm
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Length 26.8 in
- Height 4.15 in
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 19-249070
- Zoro # G4615866
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 26.8 in |
Height | 4.15 in |
Width | 4.15 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 15.8mm |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Finish | Black Paint |
Weight | 6.79 lbs |
Driving Qualifiers | Performance Street |
Upper Mount Type | Stem |
Handling Characteristic | Performance |
Ride Control/Adjustability | Non- Adjustable |
Budget | Medium |
Internal Design | Twintube |
Design | Mono Tube |
Series | B4 OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Microstream Usb Tail Cap Blk (991335)
- FAB FOURS ELITE RANCH 2IN RECEIVER (FITS ALL FULL SIZE ELITE FRONT BUMPERS) MATT (QREC-1)
- MOTORCRAFT Sensor Asy-Engine Speed, Dy1215 (DY1215)
- DU-HA Humpstor, Truck Bed Exterior Storage/Gun Case, Fits Open Beds and Tonneau Covers, Mounting Kit Included (70800)
- BILSTEIN Ford Fusion 09-06/Linc Mkz 09-07 Shock Absorber, 24-102582 (24-102582)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- BILSTEIN Porsche 911 77-76/911 83/911 89-85 Strut Cartridge, 34-050507 (34-050507)
- BILSTEIN Jeep Wrangler 95-87, 24-013109 (24-013109)
- BILSTEIN Bmw Z4 08-03 Strut Assembly, 35-124115 (35-124115)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- BILSTEIN Nitrogen Gas Charged, Not Adjustable, Without Shock Boots, Single (24-234528)
- Bilstein Shocks & Struts and Components