Shop All Leaf Springs
Bilstein
Bmw X5 06-00 Air Bag/Bellow, 40-221601
Mfr # 40-221601
Zoro # G1983159
product price: $235.00
/ea
Free Shipping & Returns
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Paint
- Height 8.45 in
- Features Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein
- Length 15.5 in
- Weight 4.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 40-221601
- Zoro # G1983159
- Country of Origin Unknown
- Category Leaf Springs
Dimensions
Height | 8.45 in |
Length | 15.5 in |
Width | 15.15 in |
Details
Finish | Black Paint |
Features | Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein |
Weight | 4.14 lbs |
Series | B3 OE Replacement (Air) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- FAIRCHILD INDUSTRIES 19631982 Chevrolet Corvette Hood Seal replaces OEM3914293 (G4215)
- PRONTO 18"All Season Blade Premium Vision, Pr-18 (PR-18)
- HELLA BULB 886 12V 50W PGJ (886)
- ENERGY SUSPN Square 716 Inside Diameter Bolt Hole 2 Length 2 Width 14 Height (9.9533G)
- HELLWIG Pro Series Suspension Helper Springs (H63-61902)
- ENERGY SUSPENSION BODY MOUNT BUSHING SETS (5.4102G)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (SSR-121-54)
- AIR LIFT Load Lifter 5000 Ford Kit (A13-57398)
- MONROE Rancho Bushing Kit Leaf Spring Bus, Rs981 (RS981)
- READYLIFT 3IN REAR BLOCK KIT 99-18 CHEVY/GMC 1500 (66-3003)
- Bilstein Leaf Springs