Shop All Coil Springs
Bilstein
Bmw X3 10-04:Rear, 38-228599
Mfr # 38-228599
Zoro # G200568475
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.69 in
- Finish Black Powder Coat
- Features B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty
- Length 13.78 in
- Height 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 38-228599
- Zoro # G200568475
- Country of Origin Unknown
- Category Coil Springs
Dimensions
Width | 6.69 in |
Length | 13.78 in |
Height | 6.69 in |
Details
Finish | Black Powder Coat |
Features | B3 OE Replacement Coil Springs help restore your suspension system, performance and safety; Engineered to meet OE specifications, including dimensions, spring rates, and design types; Help absorb vibrations and bumps for improved ride quality; With an innovative technical design, including pigtail ends and minibloc shapes; Manufactured from high-quality chrome silicon steel or chrome vanadium for superior strength; Hot setting process helps prevent height losses; Carefully compressed and coated surface fights rust better for long life; Backed by Bilstein, Limited 2-Year Warranty |
Weight | 7 lbs |
Series | B3 OE Replacement |
Description
Bmw X3 10-04:Rear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Bolt-OnFan, 2.5A, Chrome PlatedSteel, 12VDC (F-300012)
- SKF Shaft Seal, 2-1/16 x 3 x 3/8", CRW1, Nitrile (20594)
- SOUTHCO One-Piece Flexible Handle Latch Rubber/Stainless Steel Mount (37-20-101-20)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8452)
- BILSTEIN Black, With Two Lifting Springs (36-281817)
- MR. GASKET COIL SPRING BOOSTER RUBBER (1282)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN REAR SPRING (PAIR) (1854402)
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- MOOG Coil Spring Set - Rear, 81479 (81479)
- MOOG CHASSIS PRODUCTS Coil Spring Insulator, K160059 (K160059)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1336332 (1336332)
- Bilstein Coil Springs