Shop All Shocks & Struts
Bilstein
Bmw 525I 07-04/528I 10-08/530I 07-04 Shock Absorber, 19-212722
Mfr # 19-212722
Zoro # G4636260
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 15.4mm
- Finish Black Paint
- Width 3.55 in
- Features Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
- Length 26.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilstein
- MFR # 19-212722
- Zoro # G4636260
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Width | 3.55 in |
Length | 26.8 in |
Height | 3.55 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 15.4mm |
Finish | Black Paint |
Features | Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty |
Weight | 6.55 lbs |
Internal Design | Twintube |
Upper Mount Type | Stem |
Design | Mono Tube |
Spring Seat Included | Yes |
Ride Control/Adjustability | Non- Adjustable |
Budget | Medium |
Handling Characteristic | Performance |
Driving Qualifiers | Performance Street |
Series | B4 OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Eclipse-Series VHF Radio, Black (GX1400B)
- AGS 3/16 Tube Nut, Union, Adapter Fitting Assortment, 24 SKU, BLFA-8… (BLFA-3)
- TIMKEN Wheel Bearing, 510063 (510063)
- K-TOOL INTERNATIONAL Metal Frame Creeper W/ Adjustable Headre (KTI74961)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- BILSTEIN Ford Bronco 96-80/F150 84-80/F350 97 Shock Absorber, 33-188218 (33-188218)
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Shock Absorber, 33-187297 (33-187297)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- BILSTEIN Bilstein Shock Absorber (Front), 24-274937 (24-274937)
- BILSTEIN B6 4600 Series Heavy Duty Shock Absorber for Toyota Tundra Rear, Yellow Painted (BIL24-185394)
- FCS AUTO PARTS Suspension Strut&Coil Spring Assembly 2000-2001 Nissan Altima 2. (1345459L)
- Bilstein Shocks & Struts