Shop All Shocks & Struts
Bilstein
BMW 325E 87-85/325I 91-87
Mfr # 46-000101
Zoro # G402211650
product price: $902.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30.3 in
- Width 11. in
- Height 8.3 in
- Weight 42.95 lbs
- Features High-performance Bilstein shock absorbers and road-tested Eibach springs for a complete suspension upgrade; Bilstein, upside-down monotube technology for better handling and control; Lowers your vehicle from 25 to 40 millimeters; Aggressive good looks without sacrificing safety and ride quality; Direct fit OEM replacements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 46-000101
- Zoro # G402211650
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 30.3 in |
Width | 11. in |
Height | 8.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 42.95 lbs |
Features | High-performance Bilstein shock absorbers and road-tested Eibach springs for a complete suspension upgrade; Bilstein, upside-down monotube technology for better handling and control; Lowers your vehicle from 25 to 40 millimeters; Aggressive good looks without sacrificing safety and ride quality; Direct fit OEM replacements |
Finish | Dampers: Yellow/Springs: Dark Grey |
Internal Design | Monotube |
Series | B12 (Pro-Kit) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Finish Push On Retainers 1/8" Stud Size 3/8" Flange PK100 (1684PK)
- GROCO 1-1/4" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-1250-W)
- BALDWIN FILTERS Air Filter, 8 x 12-5/32 in. (PA3966)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF891)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SILVERADO 35 (24-218023)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- BILSTEIN FRONT SUSPENSION KIT B12 (SPECIAL) TOYOTA 4RUNNER 2020-2003, FJ CRUISE (53-291387)
- BILSTEIN Mini Cooper 14-07, 24-139397 (24-139397)
- BILSTEIN Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187374 (24-187374)
- BILSTEIN Nitrogen Gas Charged, Not Adjustable Valving, Without Shock Boots, Single (24-196437)
- Bilstein Shocks & Struts