Shop All Suspension Hardware & Components
Bilstein
Bmw 323I 00-99:Fr Strut Cartridge, 12-248940
Mfr # 12-248940
Zoro # G4464429
product price: $53.05
/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.25 in
- Width 6.75 in
- Height 3.75 in
- Weight 1.85 lbs
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 12-248940
- Zoro # G4464429
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 5.25 in |
Width | 6.75 in |
Height | 3.75 in |
Details
Weight | 1.85 lbs |
Finish | Black Paint |
Features | A part of Bilstein, original B1 service parts that deliver OE quality; Designed to restore the like-new performance of Bilstein shock absorbers; With a direct fit for ease of installation; Made using top-quality materials to ensure they last long in service; Engineered to match your vehicle requirements; Manufactured and tested in a state-of-the-art facility for proven quality and performance; Covered by Bilstein, Limited 90-Day Warranty |
Series | B1 OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41432 (41432)
- BALDWIN FILTERS Air Filter, 10-3/8 x 18-3/8 in. (PA2509)
- BUYERS PRODUCTS JACK, SQ 2-1/2in TUBE, SIDE WIND, 26in TRVL (0091340)
- DORMAN Exhaust Manifold, 674-697 (674-697)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 FORD F-250 SUPER DUTY 2019-2008, F-350 SUP (46-276827)
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5112 RAM 3500 2019-2013 (46-241634)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 9543 Upper Control Arm T Bolt Set for Ford Mustang II (9543)
- ARNOTT Air Suspension Compressor, P-2984 (P-2984)
- TIMBREN 17-17 F250 SUPER DUTY 2/4WD REAR SUSPENSION HELPER (FR250SDJ)
- MOOG Radius Arm Bushing Kit Chassis - Front, K80006 (K80006)
- Bilstein Suspension Hardware & Components