Shop All Shocks & Struts
Bilstein
B6 4600 Series Heavy Duty Shock Absorber, Yellow Painted
Mfr # BIL24-025652
Zoro # G010530143
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Bar Pin
- Features High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
- Finish Yellow Paint
- Length 22.45 in
- Budget Med-High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # BIL24-025652
- Zoro # G010530143
- UPC # 651860608174
- Country of Origin China
- Category Shocks & Struts
Dimensions
Length | 22.45 in |
Height | 2.95 in |
Width | 2.95 in |
Details
Item | Shock Absorber |
Lower Mount Type | Bar Pin |
Features | High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty |
Finish | Yellow Paint |
Budget | Med-High |
Ride Control/Adjustability | Non- Adjustable |
Series | B6 |
Upper Mount Type | Stem |
Driving Qualifiers | Performance Street, Towing-Oversized Tires, Off Road |
Weight | 4.63 lbs |
Position | Front |
Internal Design | Monotube |
Design | Mono Tube |
Handling Characteristic | Performance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- LOADSTAR TIRES Loadstar Wide Profile Tire and Wheel (Rim) Assembly K399, 205/65-10 Bias (Replaces 20.5x8-10) (3H371)
- DONALDSON Hydraulic Filter, Strainer, P169014 (P169014)
- BILSTEIN Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187374 (24-187374)
- BILSTEIN Toyota Tundra 14-07 Shock Absorber, 24-232173 (24-232173)
- BILSTEIN Ford E250 12-03/E250 Econoline 02-92 Shock Absorber, 33-187570 (33-187570)
- BILSTEIN FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 (25-177411)
- BILSTEIN Bmw Z4 08-03 Strut Assembly, 35-124115 (35-124115)
- BILSTEIN Shock Absorber, 19-248257 (19-248257)
- FEBI Hood Shock, 24719 (24719)
- Bilstein Shocks & Struts