Shop All Shocks & Struts
Bilstein
Audi A4 09-02/A4 Quattro 09-02/Rs4 08 Shock Absorber, 24-119825
Mfr # 24-119825
Zoro # G4654068
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Mount Type Eye 15.5mm
- Weight 4.63 lbs
- Height 2.95 in
- Features Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
- Finish Yellow Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 24-119825
- Zoro # G4654068
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Height | 2.95 in |
Width | 2.95 in |
Length | 26.8 in |
Details
Item | Shock Absorber |
Lower Mount Type | Eye 15.5mm |
Weight | 4.63 lbs |
Features | Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty |
Finish | Yellow Paint |
Internal Design | Monotube |
Handling Characteristic | Performance |
Upper Mount Type | Stem |
Ride Control/Adjustability | Non- Adjustable |
Budget | Med-High |
Driving Qualifiers | Performance Street, Off Road, Towing-Oversized Tires |
Design | Mono Tube |
Series | B8 Performance Plus |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Heat Sentinel, H-212 (H-212)
- GROTE Back-Up Alarm (78053)
- FLEXTECH Hose Reducer, Blue, 2 in. to 3 in. (R40-200/300)
- ILB GOLD Replacement For Harley Davidson, Pan-America Year 2022 Battery (PAN-AMERICA YEAR 2022 BATTERY)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 (RIDE HEIGHT ADJUSTABLE) FORD F-150 2013- (24-239394)
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215895 (22-215895)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 1500 2018-2014, SILVER (33-238319)
- BILSTEIN VOLKSWAGEN E-GOLF 16-15:FRONT (22-230522)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER (24-274951)
- BILSTEIN REAR SHOCK ABSORBER B6 4600 NISSAN ARMADA 2015-2005, PATHFINDER ARMADA (24-276801)
- PRT Suspension Strut And Coil Spring Assembly, Prt 819574 (819574)
- Bilstein Shocks & Struts and Components