Bilstein

Audi A3 15/A4 15-08/A4 Quattro 15-08 Control Module, 14-230615


product price: $966.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features A suspension upgrade that converts your Bilstein suspension kit to a smartphone adjustable suspension system; Works together with a smartphone app and communicates via Wi-Fi; Preset auto damping modes (Comfort, Normal, and Sport); With a high-quality, three-axis acceleration sensor system that reads vehicle speed and adjusts suspension damping in real-time; Custom suspension settings can be created, saved, and shared via a smartphone; Immediately ready to use after starting the vehicle
  • Width 5.2 in
  • Length 6.8 in
  • Height 5.2 in
  • Weight 0.55 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.2 in
Length 6.8 in
Height 5.2 in

Details

Features A suspension upgrade that converts your Bilstein suspension kit to a smartphone adjustable suspension system; Works together with a smartphone app and communicates via Wi-Fi; Preset auto damping modes (Comfort, Normal, and Sport); With a high-quality, three-axis acceleration sensor system that reads vehicle speed and adjusts suspension damping in real-time; Custom suspension settings can be created, saved, and shared via a smartphone; Immediately ready to use after starting the vehicle
Weight 0.55 lbs
Series B1 (iRC)

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.