Shop All Leaf Springs
Bilstein
Air Suspension Spring, 40-268446
Mfr # 40-268446
Zoro # G4250971
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.15 in
- Weight 15 lbs
- Length 15.5 in
- Height 8.45 in
- Finish Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 40-268446
- Zoro # G4250971
- Country of Origin Unknown
- Category Leaf Springs
Dimensions
Width | 15.15 in |
Length | 15.5 in |
Height | 8.45 in |
Details
Weight | 15 lbs |
Finish | Black Paint |
Features | Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein |
Series | B3 OE Replacement (Air) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGARD WHEEL LOCK SET 12X1.25 NUT CONE - UHC (24013)
- INTERSTATE PNEUMATICS Heavy Duty Dual Angled Head Tire Pressure Gauge 10-150 PSI (TG192)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- PETERSON MANUFACTURING Tail Light LED Can Be Submerged In Water Square With One Each 840840L Tail Light (V941)
- MOOG Leaf Spring Bushing - Rear Forward, K200107 (K200107)
- MOOG Spring Bushing, K6566 (K6566)
- HELLWIG HELLWIG 25250 Helper Spring Mounting Kits (H63-25250)
- SAMPA Air Spring - Rear, Air Suspension, 500.903-01 (500.903-01)
- UNITY 2-15-516500 Rear Air Spring Kit (2-15-516500)
- ARNOTT Air Suspension Spring, A-2596 (A-2596)
- ICON VEHICLE DYNAMICS 11-UP FSD REAR 17IN U-BOLT KIT (67002)
- Bilstein Leaf Springs