Shop All Leaf Springs
Bilstein
Air Bag/Bellow, 40-247687
Mfr # 40-247687
Zoro # G3954024
product price: $457.00
/ea
Free Shipping & Returns
$457.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5 in
- Width 15.15 in
- Height 8.45 in
- Weight 6.59 lbs
- Features Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilstein
- MFR # 40-247687
- Zoro # G3954024
- Country of Origin Unknown
- Category Leaf Springs
Dimensions
Length | 15.5 in |
Width | 15.15 in |
Height | 8.45 in |
Details
Weight | 6.59 lbs |
Features | Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein |
Finish | Black Paint |
Series | B3 OE Replacement (Air) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE PWC Sand Anchor With Buoy (41171)
- WIX FILTERS Air Filter, 49149 (49149)
- LUVERNE 17-C F250/F350/F450/F550 PROWLER MAX GRILLE GUARD MOUNTING BRACKETS BL (321722)
- OTC Differential Preload Wrench for Chrysler (6602)
- MOOG Spring Bushing, K6566 (K6566)
- FIRESTONE Fitting - Air Line, Rear Suspension (W023587036)
- LIPPERT 4-LEAF, DOUBLE EYE SPRING, 2200LB, 26IN, 25.25IN, 2IN, 72-78 (129745)
- MOOG Leaf Spring Shackle Bracket, K150381 (K150381)
- FIRESTONE REPLACEMENT AIRBAG FOR 2330 KIT (6401)
- SKYJACKER 99-07 F250/F350 00-05 EXCURSION SOFTRIDE SINGLE LEAF SPRING 6IN REAR (FR96S)
- UNITY 2-15-513100 Rear Air Spring Kit (2-15-513100)
- Bilstein Leaf Springs