Shop All Leaf Blowers
Billy Goat
Walk Behind Blower, 305 cc, 200 mph
Mfr # F1002V
Zoro # G010534813
product price: $2,202.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,202.99
Free 30-Day Returns
Key Features
- Engine Displacement 305 cc
- CARB Compliant CARB Compliant
- Drive Type Push
- Engine Brand Vanguard
- Maximum Air Speed 200 mph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # F1002V
- Zoro # G010534813
- Country of Origin United States
- Category Leaf Blowers
Details
Item | Gas-Powered Walk-Behind Blower |
Engine Displacement | 305 cc |
CARB Compliant | CARB Compliant |
Drive Type | Push |
Engine Brand | Vanguard |
Maximum Air Speed | 200 mph |
Sound Level | 93 dBA |
Power Source | Gas-Powered |
Tool Weight | 143 lb |
Blower Type | Walk Behind |
Engine Cycle | 4-Cycle |
Horsepower | 10 hp |
Function | Blower |
Tool Series | F10 Force(TM) Series |
Description
Gas-Powered Walk-Behind Blower, Power Source Gas-Powered, Drive Type Push, Maximum Air Flow Not Applicable, Engine Brand Vanguard, Maximum Air Speed 200 mph, Sound Level 93 dBA, Horsepower 10 hp, Function Blower, Number of Speeds Not Applicable, Engine Displacement 305 cc, Engine Cycle 4-Cycle, Tool Weight 143 lb, Blower Type Walk Behind, CARB Compliant CARB Compliant, Tool Series F10 Force(TM) Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x9', Charcoal (CPHC101509ECL2)
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Uncapping Knife Serrated 16 Inch OAL, 11 Inch x 1-3/8 Inch Blade (GLUK-SER)
- BRIGGS & STRATTON Air Filter (393957S)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Black (711301)
- BILLY GOAT Hard Bottom Felt Bag (890023)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- BILLY GOAT Cable, For Use with 5NLF9, 6TFH5 (440178-S)
- BILLY GOAT Cable Control Drive, Fits Brand BillyGoat (831227-S)
- BILLY GOAT Tire, For F902S, F1302H (440279)
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- Billy Goat Leaf Blowers