Shop All Leaf Blowers
Billy Goat
Walk Behind Blower, 305 cc, 200 mph
Mfr # F1002SPV
Zoro # G210839350
product price: $2,459.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,459.99
Free 30-Day Returns
Key Features
- Engine Displacement 305 cc
- CARB Compliant CARB Compliant
- Engine Brand Vanguard
- Drive Type Self-Propelled
- Power Source Gas-Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # F1002SPV
- Zoro # G210839350
- Country of Origin United States
- Category Leaf Blowers
Details
Item | Gas-Powered Walk-Behind Blower |
Engine Displacement | 305 cc |
CARB Compliant | CARB Compliant |
Engine Brand | Vanguard |
Drive Type | Self-Propelled |
Power Source | Gas-Powered |
Engine Cycle | 4-Cycle |
Function | Blower |
Tool Weight | 164 lb |
Sound Level | 93 dBA |
Number of Speeds | 1 |
Blower Type | Walk Behind |
Maximum Air Speed | 200 mph |
Horsepower | 10 hp |
Tool Series | F10 Force(TM) Series |
Description
Gas-Powered Walk-Behind Blower, Power Source Gas-Powered, Drive Type Self-Propelled, Maximum Air Flow Not Applicable, Engine Brand Vanguard, Maximum Air Speed 200 mph, Sound Level 93 dBA, Horsepower 10 hp, Function Blower, Number of Speeds 1, Engine Displacement 305 cc, Engine Cycle 4-Cycle, Tool Weight 164 lb, Blower Type Walk Behind, CARB Compliant CARB Compliant, Tool Series F10 Force(TM) Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-10X10)
- NYLGLO US Marine Corps, 5x8 Ft, Nylon (603)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- GILMOUR Flexogen 5/8 in. D X 100 ft. L Heavy Duty Premium Grade Garden Hose Black (874001-1021)
- BILLY GOAT Replacement Dust Sock, Use With QV Series (831282)
- BILLY GOAT Hose Kit, 4 In. x 8 Ft., For KV650H/SPH (891125)
- BILLY GOAT Cable Control Drive, Fits Brand BillyGoat (831227-S)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- BILLY GOAT Housing Liner, For Use with 5NLG6, 5NLG7 (891134)
- BILLY GOAT Hard Bottom Felt Bag (890023)
- PRO-SERIES Electric Mighty Pro Yard Sweeper Leaf Blower (PS07424)
- Billy Goat Leaf Blowers