Shop All Leaf Blowers
Billy Goat
Walk Behind Blower, 262 cc, 200 mph
Mfr # F902H
Zoro # G110534867
product price: $2,202.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,202.99
Free 30-Day Returns
Key Features
- Engine Displacement 262 cc
- CARB Compliant CARB Non-Compliant
- Engine Brand Honda
- Drive Type Push
- Blower Type Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # F902H
- Zoro # G110534867
- Country of Origin United States
- Category Leaf Blowers
Details
Item | Gas-Powered Walk-Behind Blower |
Engine Displacement | 262 cc |
CARB Compliant | CARB Non-Compliant |
Engine Brand | Honda |
Drive Type | Push |
Blower Type | Walk Behind |
Maximum Air Speed | 200 mph |
Horsepower | 9 hp |
Sound Level | 92 dBA |
Power Source | Gas-Powered |
Engine Cycle | 4-Cycle |
Function | Blower |
Tool Weight | 143 lb |
Tool Series | F9 Force(TM) Series |
Description
Gas-Powered Walk-Behind Blower, Power Source Gas-Powered, Drive Type Push, Maximum Air Flow Not Applicable, Engine Brand Honda, Maximum Air Speed 200 mph, Sound Level 92 dBA, Horsepower 9 hp, Function Blower, Number of Speeds Not Applicable, Engine Displacement 262 cc, Engine Cycle 4-Cycle, Tool Weight 143 lb, Blower Type Walk Behind, CARB Compliant CARB Non-Compliant, Tool Series F9 Force(TM) Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screw Flg Thd Frm M6X1 0X16 (24 086 53-S)
- SCOTTS Turf Builder Weed Feed Lawn Fertilizer For Multiple Grass Types 12000 sq ft (25023)
- HI-RUN Tires and Wheels, 615 lb, Golf Cart (WD1166)
- COLEMAN Chiller™ 16-Can Soft-Sided Portable Cooler - Black (2158135)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- BILLY GOAT Latch Assembly, For Use with 5NLG8 (840139-S)
- BILLY GOAT Hard Bottom Felt Bag (890023)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- BILLY GOAT Self-Propelled Litter Vac, 9 HP, 36 Gal. (QV900HSP)
- BILLY GOAT Hose Kit, 4 In. x 8 Ft., For KV650H/SPH (891125)
- TORO Elec Ultra Blower Vac (51619)
- Billy Goat Leaf Blowers