Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Billy Goat
Walk Behind Aerator, 4.0 HP, 19In. Width (Discontinued)
Mfr # AE401H
Zoro # G3328635
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 4 hp
- Working Width 19 in
- Fuel Tank Capacity 2.1 qt
- Transmission Belt Drive to Jackshaft
- Front Wheel Dia. 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Billy Goat
- MFR # AE401H
- Zoro # G3328635
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Working Width | 19 in |
Front Wheel Dia. | 10 1/2 in |
Rear Wheel Dia. | 8 in |
Details
Item | Walk Behind Aerator |
HP | 4 hp |
Fuel Tank Capacity | 2.1 qt |
Transmission | Belt Drive to Jackshaft |
Standards | CARB/EPA |
Engine | Honda OHV |
Displacement | 118 cc |
Tine Pattern | 4-1/2 x 7 in |
Handle | Folding |
Wheel Type | Ribbed Semi-Pneumatic Puncture Proof |
Description
Walk Behind Aerator, Working Width 19 in, Tine Pattern 4-1/2 x 7 in, Wheel Type Ribbed Semi-Pneumatic Puncture Proof, Fuel Tank Capacity 2.1 qt, Transmission Belt Drive to Jackshaft, Standards CARB/EPA
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.