Shop All Lawn Sweepers
Billy Goat
Vanguard Engine, Power Rake
Mfr # PR551V
Zoro # G204223240
product price: $2,199.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,199.99
Free 30-Day Returns
Key Features
- Working Width 20 in
- Reel Type Flail
- Adjustable Range 0.125 to 0.5 in
- Overall Length 45 1/2 in
- Weight 161 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # PR551V
- Zoro # G204223240
- UPC # 730719005187
- Country of Origin United States
- Category Lawn Sweepers
Dimensions
Working Width | 20 in |
Overall Length | 45 1/2 in |
Overall Height | 42 in |
Overall Width | 26 1/2 in |
Details
Item | Vanguard Engine, Power Rake |
Reel Type | Flail |
Adjustable Range | 0.125 to 0.5 in |
Weight | 161 lb |
Horsepower | 5 hp |
Engine Brand | Honda |
Engine Displacement | 162 cc |
Product Type | Power Rake |
Description
Vanguard Engine, Power Rake, Product Type Power Rake, Working Width 20 in, Adjustable Range 0.125 to 0.5 in, Engine Displacement 162 cc, Engine Brand Honda, Includes Not Applicable, Overall Length 45 1/2 in, Horsepower 5 hp, Weight 161 lb, Overall Height 42 in, Overall Width 26 1/2 in, Reel Type Flail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor Complete (24 853 306-S)
- NOTCH EQUIPMENT 18’ pole saw set with 15” blade (40207)
- DESIGNS-DONE-RIGHT Smart Fuel Liquid Bio-Ethanol Fuel 12 Pack Liter Bottles, 12Pk (DE38731)
- LOGO BRANDS Las Vegas Raiders Mini Size Composite Football (623-93MC-1)
- BILLY GOAT Cable, For Use with 5NLJ1 (350408-S)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350104)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350185)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350103)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350186)
- BISSELL COMMERCIAL Push Sweeper, 31 in.W, 13.2 gal, WalkBehind (BG477)
- Billy Goat Lawn & Garden Tools