Shop All Leaf Blowers
Billy Goat
Standard Turf Bag, For KV650H, KV650SPH
Mfr # 891132
Zoro # G7572476
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KV650H, KV650SPH
- Accessory Type Standard Turf Bag
- Product Type Vacuum Bag
- Compatible Manufacturer Number KV601SPFB
- Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Billy Goat
- MFR # 891132
- Zoro # G7572476
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Details
Item | Standard Turf Bag |
For Use With | KV650H, KV650SPH |
Accessory Type | Standard Turf Bag |
Product Type | Vacuum Bag |
Compatible Manufacturer Number | KV601SPFB |
Material | Mesh |
Compatible Product Type | KV Vacuums |
Description
Standard Turf Bag, Product Type Vacuum Bag, Compatible Manufacturer Number KV601SPFB, Diameter Not Applicable, Material Mesh, Compatible Product Type KV Vacuums, Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Union, Low Lead Brass, 500 psi (707403-12)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- CRAWFORD WBH WHEELBARROW HOLDER W/SCREWS (WBH-6)
- VICTOR Trap Mouse Victor (M040)
- BILLY GOAT Cable, For Use with 5NLF9, 6TFH5 (440178-S)
- BILLY GOAT Hose Kit, 4 In. x 8 Ft., For KV650H/SPH (891125)
- BILLY GOAT Latch Assembly, For Use with 5NLG8 (840139-S)
- BILLY GOAT Walk Behind Blower, 1,090 cfm, 200 mph, 76 lb (F602V)
- BILLY GOAT Felt Bag, For MV650SPH (840194)
- BILLY GOAT Quick Disconnect, For Use wth 5NLG6, 5NLG7 (890630-S)
- ECHO Blower, Battery, 56 V DC, Battery Included (DPB-2500C1)
- Billy Goat Leaf Blowers & Vacuums